Skip Content
ST STPL 1/2IN HD CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ST STPL 1/2IN HD CC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTTRA708TLS
  • Mfr. Model # TRA708TLS
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Silver
  • Crown Width (In.) 27/64
  • For Use With Mfr. Model No. TR110, TR150, TR150HL, TRE550, TR250
  • Leg Length (In.) 1/2
  • Item Narrow Crown Staple
  • Type Heavy Duty
  • Construction Steel, Chisel Point
  • Package Quantity 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list