SST EXPANSION CHAMBER 1/2 NPT 25 CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SST EXPANSION CHAMBER 1/2 NPT 25 CU

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO31816
  • Mfr. Model # 31816
  • UNSPSC # 23153100
  • CATALOGUE PAGE # 2890
  • Shipping Weight 0.9 lbs

Product Details

The Closed System Opto-Matic(R) will provide reliable constant level lubrication by sharing the air located in the bearing housing. The expansion chamber will add volume to the bearing housing so that temperature swings do not permit venting between the bearing housing and outside air.

Technical Specs

  • Item Equalizer Expansion Chamber
  • Capacity 25 cu. in.
  • Type Expansion Chambers
  • Dia. (In.) 4-1/16
  • Height (In.) 4.5
  • Includes 1/2" NPT, 25 Cu. Inch Expansion
  • Thread Size 1/2
  • Material Stainless Steel
  • Unit Height from Mount (In.) 3.75
  • Unit Length (In.) 4-1/16
  • Function Prevents Pressure Increase in Closed Systems
  • Width (In.) 5
  • Fits 1/2" NPT Connection
  • Unit Height 4.75
  • Mounting Thread 1/2" NPT
  • Overall Unit Length 4.0625
  • Max. Operating Temp. (F) 350

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list