Skip Content
SS TAPE ROLL / EMBOSSING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SS TAPE ROLL / EMBOSSING TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNW4
  • Mfr. Model # 2LNW4
  • UNSPSC # 44121624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.533 lbs

Technical Specs

  • For Use With GRD400
  • Length (In.) 21
  • Item SS Tape Roll
  • Package Quantity 1
  • Width (In.) 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list