SS STEEL SWIVEL W/SS MOUNT HW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SS STEEL SWIVEL W/SS MOUNT HW

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRACSWS100S316
  • Mfr. Model # RACSWS100S316
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Includes Stainless Steel Mounting Hardware
  • Item Swivel Anchor
  • Material Stainless Steel
  • Tensile Strength 5,000 lbf.
  • Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502
  • Weight Capacity 310 lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list