Skip Content
SS STEEL SWIVEL W/CONCR MOUNT HW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS STEEL SWIVEL W/CONCR MOUNT HW

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRACSWS100C316
  • Mfr. Model # RACSWS100C316
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Includes Concrete Mounting Hardware (RACDNC-TOOL Required, Sold Separately)
  • Material Stainless Steel
  • Weight Capacity 310 lbs
  • Item Swivel Anchor
  • Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502
  • Tensile Strength 5,000 lbf.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list