Skip Content
SS STAR KNOB,3/8-16,NATURAL POLISHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS STAR KNOB,3/8-16,NATURAL POLISHE

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JRX1
  • Mfr. Model # 6JRX1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Finish Polished
  • Item Stainless Steel Star Knob
  • Colour Natural Polished
  • Thread Size 3/8-16
  • Style Style D
  • Type Style D
  • Knob Type Star Grip
  • Overall Height 1.26
  • Diameter 1.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list