Skip Content
SS STAR KNOB,3/8-16,NATURAL POLISHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SS STAR KNOB,3/8-16,NATURAL POLISHE

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JRV5
  • Mfr. Model # 6JRV5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Polished
  • Colour Natural Polished
  • Style Stylre B
  • Item Stainless Steel Star Knob
  • Thread Size 3/8-16
  • Knob Type Star Grip
  • Type Stylre B
  • Overall Height 1.26
  • Diameter 1.99"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list