Skip Content
SS SPOON 18 CM L 2 PKG QTY BEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS SPOON 18 CM L 2 PKG QTY BEL

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9W663
  • Mfr. Model # 9W663
  • UNSPSC # 42294003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity 0.8mL/2.8mL
  • Colour Silver
  • Item Laboratory Spoon
  • Size 18 cm
  • Material Stainless Steel
  • Type Double Ended
  • Handle Length 6-1/4"
  • Overall Length 7-1/10"
  • Working Temp. 121 Degrees C (250 Degrees F)
  • Overall Width 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list