Skip Content
SS SPOON 15 CM L 2 PKG QTY BEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS SPOON 15 CM L 2 PKG QTY BEL

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GDM9
  • Mfr. Model # 9GDM9
  • UNSPSC # 42294003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity 0.5mL/2.0mL
  • Item Laboratory Spoon
  • Colour Silver
  • Size 15 cm
  • Type Double Ended
  • Material Stainless Steel
  • Handle Length 5-29/64"
  • Overall Length 5.9"
  • Overall Width 1-1/4"
  • Working Temp. 121 Degrees C (250 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list