Skip Content
SS SCOOP, 52 OZ CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS SCOOP, 52 OZ CAP

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCH8
  • Mfr. Model # 4NCH8
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Handle Length (In.) 4
  • Item Scoop
  • Type -
  • Bowl Size Width (In.) 5-1/4
  • Bowl Size Length (In.) 7-7/8
  • Capacity (Oz.) 52

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list