Skip Content
SS MOUNTING HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS MOUNTING HARDWARE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRACSWS1SBA316
  • Mfr. Model # RACSWS1SBA316
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With RACSWS100N-316
  • Material Stainless Steel
  • Tensile Strength 5,000 lbf.
  • Item Stainless Steel Mounting Hardware
  • Weight Capacity 310 lbs
  • Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list