Skip Content
SS FRY PAN, NON-STICK, DIA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS FRY PAN, NON-STICK, DIA 12

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCG6
  • Mfr. Model # 4NCG6
  • UNSPSC # 52151802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Capacity (Qt.) -
  • For Use With -
  • Colour -
  • Gauge 8
  • Handle Type Silicone
  • Inside Depth (In.) -
  • Includes -
  • Inside Dia. (In.) -
  • Item Stainless Steel Fry Pan
  • Material -
  • Overall Depth (In.) 2-1/2
  • Outside Dia. (In.) -
  • Overall Height (In.) 2-1/2
  • Overall Width (In.) -
  • Package Quantity 1
  • Overall Length (In.) -
  • Type With Non-Stick Interior
  • Handle Vented
  • Handle Colour Black
  • Temp. Resistance (Deg. F) 450
  • Bottom Dia. (In.) 9-3/4
  • Top Dia. (In.) 12
  • Capacity (L) -
  • Fits Opening (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list