SS CBL 3/16 IN 250 FT 740 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SS CBL 3/16 IN 250 FT 740 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLC6
  • Mfr. Model # 1DLC6
  • UNSPSC # 31151705
  • CATALOGUE PAGE # 1907
  • Shipping Weight 1.0 lbs

Product Details

7 x 19 304 stainless steel cable. Stainless steel wire rope offers great corrosion resistance combined with high strength. Cables surpass RR-410D US Federal Specifications, including the breaking strength of MIL-DTL-83420. Do not exceed working load limit.

Technical Specs

  • Length 250 ft.
  • Item Cable
  • Material 304 Stainless Steel
  • Coating Material None
  • Outside Dia. 3/16"
  • Working Load Limit 740 lbs.
  • Standards US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Cable Size 3/16"
  • Strand Type 7 x 19
  • Spool Width 3"
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list