Skip Content
SS CBL 1/16IN 100 FT 96 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS CBL 1/16IN 100 FT 96 LB CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DLD1
  • Mfr. Model # 1DLD1
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 304 Stainless Steel
  • Item Cable
  • Standards Conforms to US Federal, RR-W-410D, ASTM, A-90, SAE, J-684C and ANSI B30-10
  • Includes Thimble Eye on One End, Safety-Fused on Other End
  • Length 100 ft.
  • Coating Material None
  • Outside Dia. 1/16"
  • Cable Size 1/16"
  • Working Load Limit 96 lb.
  • Strand Type 7 x 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list