SS BALL VALVE,FNPT,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SS BALL VALVE,FNPT,2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H986
  • Mfr. Model # 32H986
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Handle Type Locking Lever
  • Temp. Range -20 Degrees to 450 Degrees F
  • Item Ball Valve
  • Ball Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Stem Material Stainless Steel
  • Standards API 607, ASME B16.34
  • Port Standard
  • Max. Pressure 2000 psi WOG
  • Pipe Size 2"
  • Body Style Inline
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 1-Piece
  • Valve Basic Body Material 316 Stainless Steel
  • Ball Valve Product Group Manual
  • Body Seal Material RPTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list