Skip Content
SS BALL VALVE,COMP. X STEM,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS BALL VALVE,COMP. X STEM,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BWL9
  • Mfr. Model # 1BWL9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Stainless Steel
  • Seat Material PTFE
  • Pipe Size 3/8"
  • Stem Material Stainless Steel
  • Tube Size 3/8"
  • Standards ASTM A351-ZF8M
  • Stem Type Blowout Proof
  • Port Full
  • Connection Type Comp. x Stem
  • Max. Pressure 500 psi WOG
  • Valve Structure 2-Piece
  • Valve Basic Body Material 316 Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list