Skip Content
SS BALL VALVE,COMP. X NPSM ,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS BALL VALVE,COMP. X NPSM ,3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BXL2
  • Mfr. Model # 1BXL2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Stainless Steel
  • Body Style Inline
  • Pipe Size 3/8"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Body Material 316 Stainless Steel
  • Tube Size 3/8"
  • Stem Material Stainless Steel
  • Port Full
  • Standards ASTM A351-ZF8M
  • Max. Pressure 500 psi WOG
  • Valve Structure 2-Piece
  • Connection Type Comp. x NPSM Male
  • Valve Basic Body Material 316 Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list