SS BALL VALVE,FNPT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SS BALL VALVE,FNPT,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H990
  • Mfr. Model # 32H990
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees to 450 Degrees F
  • Ball Material Stainless Steel
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Pipe Size 1"
  • Stem Material Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Port Standard
  • Standards ASTM A351
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Max. Pressure 1000 psi WOG
  • Valve Basic Body Material 316 Stainless Steel
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list