SS BALL VALVE,FNPT,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SS BALL VALVE,FNPT,1-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H991
  • Mfr. Model # 32H991
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Handle Type Locking Lever
  • Ball Material Stainless Steel
  • Item Ball Valve
  • Temp. Range -20 Degrees to 450 Degrees F
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Stem Material Stainless Steel
  • Port Standard
  • Standards ASTM A351
  • Max. Pressure 1000 psi WOG
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material 316 Stainless Steel
  • Body Seal Material RPTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list