Skip Content
SS ADJ HANDLE,M6,EXT,0.78,1.85,2.01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS ADJ HANDLE,M6,EXT,0.78,1.85,2.01

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKW2
  • Mfr. Model # 3GKW2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Matte
  • Fits Hand Wheel Dia. (In.) -
  • Height (In.) 2.01
  • Height 2.01"
  • Includes -
  • Item SS Adjustable Handle
  • Thread Size M6
  • Tap Type (In.) -
  • Material Stainless Steel
  • Type External Thread
  • Overall Length 1.85"
  • Knob Type Adjustable Handle
  • Standards -
  • Screw Length 0.78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list