Skip Content
SS 4 0-2000PSI/KPA 1/2 NPT BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS 4 0-2000PSI/KPA 1/2 NPT BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP667
  • Mfr. Model # PFP667
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

PFP series premimum rugged stainless steel filled case gauge protects against damaging effects of vibration and prevents pointer fluttering. Used in harsh environments. Stainless steel internals make this gauge suitable for process and oilfield equipment. +/-1% accuracy. CRN registered.

Technical Specs

  • Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 2,000
  • Gauge Primary Range Units psi
  • Gauge Secondary Range Values 0 to 14,000
  • Gauge Secondary Range Units kPa
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Accuracy +/-1.00%
  • Gauge Case Material Stainless Steel
  • Basic Gauge Case Material Stainless Steel
  • Connection Size 1/2"
  • Series PFP
  • Connection Location Bottom
  • Range 0 to 2000 PSI/kPa
  • Manufacturers Warranty Length 5 yr.
  • Operating Temp. Range -40 Degrees F - 250 Degrees F (-40 Degrees C - 120 Degrees C)
  • Item Pressure Gauge

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List