Skip Content
SS 4 0-15000PSI/KPA 1/2 NPT BTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SS 4 0-15000PSI/KPA 1/2 NPT BTM

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRPFP671
  • Mfr. Model # PFP671
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

PFP series premimum rugged stainless steel filled case gauge protects against damaging effects of vibration and prevents pointer fluttering. Used in harsh environments. Stainless steel internals make this gauge suitable for process and oilfield equipment. +/-1% accuracy. CRN registered.

Technical Specs

  • Dial Size 4"
  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 4"
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 15,000
  • Gauge Secondary Range Values 0 to 15,000
  • Gauge Primary Range Units psi
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Secondary Range Units kPa
  • Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Stainless Steel
  • Range 0 to 15,000 PSI/kPa
  • Connection Size 1/2"
  • Series PFP
  • Connection Location Bottom
  • Operating Temp. Range -40 Degrees F - 250 Degrees F (-40 Degrees C - 120 Degrees C)
  • Manufacturers Warranty Length 5 yr.
  • Item Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list