Skip Content
SRS-721878-1 16PRSN LKR -SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRS-721878-1 16PRSN LKR -SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSRS721878-1SD
  • Mfr. Model # SRS721878-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Technical Specs

  • Colour Sand
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Overall Depth 18"
  • Material Steel
  • Lock Type Optional
  • Overall Width 72"
  • Overall Height 78"
  • Legs Yes
  • Tier 16
  • Opening Depth 17"
  • Opening Height 10-3/4"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (16) Openings
  • Locker Door Type Louvered
  • Includes Coat Rod and I.D. Plates
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list