Skip Content
SRS-601878-1 15 PRSN LKR-SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRS-601878-1 15 PRSN LKR-SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSRS601878-1SD
  • Mfr. Model # SRS601878-1SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Material Steel
  • Overall Depth 18"
  • Overall Height 66"
  • Lock Type Optional
  • Overall Width 60"
  • Tier 15
  • Legs Yes
  • Opening Height 10-3/4"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Width 12"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (15) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Box Locker
  • Includes Coat Rod and I.D. Plates
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list