Skip Content
SRP SILICONE HEATING BLANKET 12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRP SILICONE HEATING BLANKET 12X24

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P838
  • Mfr. Model # 13P838
  • UNSPSC # 41102426
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features 4 ft. Power Cord: Grounded, 20mil Thick Silicone Layers
  • Item Silicone Heating Blanket
  • Length 24"
  • Max. Temp. 450 Degrees F
  • Width 12"
  • Series SRP
  • Voltage 120
  • Wattage 360
  • Amps 3
  • Standards CE,CRUS,CSA, RoHS
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list