Skip Content
SRL W KEVALR SHOCK ABS, 65FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL W KEVALR SHOCK ABS, 65FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRL65G-Z7LEK/65F
  • Mfr. Model # RL65G-Z7LEK/65F
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2618
  • Shipping Weight 23.75 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 65 ft.
  • Colour Red
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Housing Material Aluminum, Stainless Steel
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14-2012 Class B & Leading Edge, CSA Z259.2.2 and CSA Z259.11
  • Weight Capacity 310 lbs.
  • Strap Width 1"
  • Braking System Internal Locking Pawls
  • Line Material Galvanized Steel
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/16"
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list