Skip Content
SRL W KEVALR SHOCK ABS, 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL W KEVALR SHOCK ABS, 50FT

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRL50G-Z7LEK/50F
  • Mfr. Model # RL50G-Z7LEK/50F
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2618
  • Shipping Weight 21.36 lbs

Technical Specs

  • Colour Red
  • Item Self-Retracting Lifeline
  • Length 50 ft.
  • Housing Material Aluminum, Stainless Steel
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14-2012 Class B & Leading Edge, CSA Z259.2.2 and CSA Z259.11
  • Weight Capacity 310 lbs.
  • Braking System Internal Locking Pawls
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Line Material Galvanized Steel
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List