Skip Content
SRL W INTEGRAL SHOCK ABS PK, 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL W INTEGRAL SHOCK ABS PK, 30FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRLS30G-Z7LE/30F
  • Mfr. Model # RLS30G-Z7LE/30F
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2618
  • Shipping Weight 13.84 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Red
  • Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle
  • Length 30 ft.
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Housing Material Aluminum, Stainless Steel
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14-2012 Class B & Leading Edge, CSA Z259.2.2 and CSA Z259.11
  • Weight Capacity 310 lbs.
  • Braking System Internal Locking Pawls
  • Line Material Galvanized Steel
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list