Skip Content
SRL ULTRALOK RSQ 50FT SS CBL/HK CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL ULTRALOK RSQ 50FT SS CBL/HK CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3504552C
  • Mfr. Model # 3504552C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 19.0 lbs

Product Details

Ultra-Lok(TM) RSQ SRL with Resuce. The world's first dual-mode self retracting lifeline. The dual-mode operation allows the user to choose between fall-arrest or self rescue which automatically lowers to the ground. CSA approved. 50 foot stainless steel c

Technical Specs

  • Item Ultra-Lok(TM) Self Retracting Lifeline - Cable
  • Length 50 ft.
  • Housing Material Urethane Thermoplastic
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Anti-Ratcheting Twin Disk
  • Line Material Stainless Steel
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list