!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA-LOK SELF-RETRACTING LIFELINE, CSA, DUAL-MODE, CAP 310-LB, 50-FT, GALV

ULTRA-LOK SELF-RETRACTING LIFELINE, CSA, DUAL-MODE, CAP 310-LB, 50-FT, GALV

DBI-SALA

ULTRA-LOK SELF-RETRACTING LIFELINE, CSA, DUAL-MODE, CAP 310-LB, 50-FT, GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-LOK SELF-RETRACTING LIFELINE, CSA, DUAL-MODE, CAP 310-LB, 50-FT, GALV

ULTRA-LOK SELF-RETRACTING LIFELINE, CSA, DUAL-MODE, CAP 310-LB, 50-FT, GALV

DBI-SALA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DBI3504550C
  • Mfr. Model # 3504550C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Enhance workplace safety with the Ultra-Lok dual-mode self-retracting lifeline that allows you to choose between a fall-arrest feature or a self rescue feature that lowers you to the ground automatically. This 50-foot lifeline boasts a galvanized cable, offers a 310-pound weight capacity, and is CSA approved.

Technical Specs

  • Item Ultra-Lok(TM) Self Retracting Lifeline - Cable
  • Lifeline Length 50 ft
  • RFID Equipped Yes
  • Series RSQ, Ultra-Lok
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Minimum User Weight 75 lb
  • Lifeline Material Galvanized Steel
  • Weight Capacity 310 lbs.
  • CSA Class SRL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list