Skip Content
SRL ULTRA LOK 30FT GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL ULTRA LOK 30FT GALV

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3504430C
  • Mfr. Model # 3504430C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 11.4 lbs

Product Details

Ultra-Lok(R) Cables. Lightweight synthetic housing designed for easy transport. Anti-ratcheting, twin-disc brake. Audible indicator to indicate proper functioning. Certified to OSHA and ANSI standards. CSA certified. Galvanized cable, 30 feet.

Technical Specs

  • Item Ultra-Lok(TM) Self Retracting Lifeline - Cable
  • Weight Capacity 310 lbs.
  • Length 30 ft.
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Housing Material Urethane Thermoplastic
  • Braking System Anti-Ratcheting Twin Disk
  • Line Material Galvanized Steel
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list