Skip Content
SRL TWIN 75FTWEB TIEBACK 9501804END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL TWIN 75FTWEB TIEBACK 9501804END

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3102100
  • Mfr. Model # 3102100
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 6.4 lbs

Product Details

3102100C Talon( TM) Tie-Back SRL, 7.5 feet with standard hooks, 5.4 lbs. Provides 100% tie-off with two independent 6 foot (1.8 meter) web lifelines. Quick-connect handle ensures a comfortable fit and preserves the D-ring for other users. CSA certified to

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 7-1/2 ft.
  • Locking Harness Connection Hook Type Built-In Connector
  • Housing Material Nylon Plastic
  • Locking Anchorage Connection Hook Type Tie-Back
  • Number of Legs 2
  • Tensile Strength 3,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards ANSI, OSHA
  • Braking System Inertia
  • Visual Load Indicator Yes
  • Line Material Nylon
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list