Skip Content
SRL TALON TWIN LEG SML STD SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL TALON TWIN LEG SML STD SNAPS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3102001
  • Mfr. Model # 3102001
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 6.4 lbs

Product Details

Twin-Leg SRL, 6 foot with 3/4 inch opening standard snap hooks.

Technical Specs

  • Item Self-Retracting Lifeline
  • Housing Material Nylon
  • Length 6 ft.
  • Tensile Strength 5,000 lbs.
  • Number of Legs 2
  • Locking Harness Connection Hook Type Quick Connect
  • Locking Anchorage Connection Hook Type Snap Hook
  • Standards ANSI Z359.1, CSA Z259.2.2 (Type 1), OSHA
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Line Material Nylon
  • Cable Dia. 1"
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List