Skip Content
SRL TALON 95FTWEB TIEB9501804ENDCSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL TALON 95FTWEB TIEB9501804ENDCSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101300C
  • Mfr. Model # 3101300C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 3.8 lbs

Product Details

Industry's first SRL designed to withstand the forces and wear associated with tie-back use. Unique snap hooks with 5,000 lbs. gate strength. Eliminates need for separate anchorage connector. Three layers of 3 foot webbing in the tie back area. Impact ind

Technical Specs

  • Item Self Retracting Lifeline
  • Housing Material Thermoplastic
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Extremely Durable All Metal
  • Weight Capacity 310 lbs.
  • Length 9.5 ft.
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Cable Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list