SRL SILICONE HEATING BLANKET 24X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SRL SILICONE HEATING BLANKET 24X36

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P833
  • Mfr. Model # 13P833
  • UNSPSC # 41102426
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Features 4 ft. Power Cord: Grounded, 20mil Thick Silicone Layers
  • Max. Temp. 450 Degrees F
  • Item Silicone Heating Blanket
  • Series SRL
  • Width 24"
  • Length 36"
  • Voltage 120
  • Standards CE,CRUS,CSA, RoHS
  • Wattage 2160
  • Amps 18
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list