Skip Content
SRL SEALED BLOK 130FT SS 420LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL SEALED BLOK 130FT SS 420LB

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3400970
  • Mfr. Model # 3400970
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2620
  • Shipping Weight 60.0 lbs

Product Details

Sealed design keeps brake, power Spring and energy absorber free of dirt, grease, water and chemicals, built-in carrying handle. Pivoting anchorage. Anti-ratcheting brake. Cast aluminum housing and heavy gauge steel end-plates. Self locking swivel hook an

Technical Specs

  • Item Sealed Blok Self Retracting Lifeline
  • Length 130 ft.
  • Weight Capacity 310 lbs.
  • Locking Anchorage Connection Hook Type Carabiner
  • Housing Material Aluminum, Stainless Steel
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Line Material Stainless Steel
  • Braking System Speed Sensing
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list