Skip Content
SRL SEALED 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL SEALED 50FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3400940C
  • Mfr. Model # 3400940C
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2620
  • Shipping Weight 32.0 lbs

Product Details

Sealed design keeps brake, power Spring and energy absorber free of dirt, grease, water and chemicals, built-in carrying handle. Pivoting anchorage. Anti-ratcheting brake. Cast aluminum housing and heavy gauge steel end-plates. Self locking swivel hook an

Technical Specs

  • Item Sealed Blok Self Retracting Lifeline
  • Locking Anchorage Connection Hook Type Carabiner
  • Length 50 ft.
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Line Material Galvanized Steel
  • Cable Dia. 3/16"
  • Braking System Speed Sensing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List