Skip Content
SRL REBEL RTRVL 50FT SS CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL RTRVL 50FT SS CSA

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3591009
  • Mfr. Model # 3591009
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2619
  • Shipping Weight 26.3 lbs

Technical Specs

  • Colour Red
  • Locking Anchorage Connection Hook Type Carabiner
  • Item Self Retracting Lifeline with Retrieval
  • Length 50 ft.
  • Locking Harness Connection Hook Type 3600 lb. Self Locking Snap Hook
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Braking System Internal
  • Weight Capacity 310 lbs.
  • Line Material Stainless Steel Cable
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list