Skip Content
SRL REBEL LE 20 GALV CABLE THERMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL LE 20 GALV CABLE THERMO

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3590541
  • Mfr. Model # 3590541
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Red
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type (1) Snap Hook
  • Item Self Retracting Lifeline
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Weight Capacity 420 lbs.
  • Length 20 ft.
  • Braking System Automatic
  • Standards CSA Z259.2.2 Type 2, Capital Safety Gen. Mfg. Req.
  • Line Material Galvanized Cable
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list