Skip Content
SRL REBEL 82FT GALV SWIVL ALUM HSNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL 82FT GALV SWIVL ALUM HSNG

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3590642
  • Mfr. Model # 3590642
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 33.9 lbs

Product Details

The Rebel(TM) SRL line is built to last providing an economical fall protection solution without compromising performance or safety. Heavy-duty housing types come in aluminum or thermoplastic for most models. 420 lb. rated capacity and 3,600 lb. gate capa

Technical Specs

  • Item Rebel(TM) Self Retracting Lifeline
  • Housing Material Aluminum
  • Length 85 ft.
  • Weight Capacity 310 lbs.
  • Braking System Speed Sensing
  • Line Material Galvanized Steel Cable
  • Cable Dia. 3/16"
  • Locking Anchorage Connection Hook Type Carabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list