Skip Content
SRL REBEL 6FT WEB 2000192 2000118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL 6FT WEB 2000192 2000118

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3100411
  • Mfr. Model # 3100411
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Red
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Double Action Locking Snap Hook (3,600 lbs. Gate)
  • Locking Harness Connection Hook Type Triple Action Carabiner
  • Weight Capacity 310 lbs.
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Housing Material Thermoplastic
  • Braking System Pawls
  • Visual Load Indicator Yes
  • Line Material Polyester
  • Anchorage Hook Gate Opening 2 1/2"
  • Harness Hook Gate Opening 3/4"
  • Strap Width 3/4"
  • Cable Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list