Skip Content
SRL REBEL 6FT WEB 2000118 NO CNCTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL 6FT WEB 2000118 NO CNCTR

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3100408
  • Mfr. Model # 3100408
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Red
  • Locking Anchorage Connection Hook Type Double Action Locking Snap Hook (3,600 lbs. Gate)
  • Length 6 ft.
  • Housing Material Thermoplastic
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Weight Capacity 310 lbs.
  • Strap Width 3/4"
  • Braking System Pawls
  • Harness Hook Gate Opening 3/4"
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list