Skip Content
SRL REBEL 6FT 2LEG 2000192 2000118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL 6FT 2LEG 2000192 2000118

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3100417
  • Mfr. Model # 3100417
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2616
  • Shipping Weight 6.8 lbs

Technical Specs

  • Colour Red
  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type Triple Action Carabiner
  • Locking Anchorage Connection Hook Type Double Action Locking Snap Hook (3,600 lbs. Gate)
  • Housing Material Thermoplastic
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Number of Legs 2
  • Braking System Pawls
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 2 1/2"
  • Strap Width 3/4"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List