SRL REBEL 33FT GALV SWIVL THRM HSNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SRL REBEL 33FT GALV SWIVL THRM HSNG

PROTECTA

Web Price : $656.90 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3590502
  • Mfr. Model # 3590502
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2614
  • Shipping Weight 15.53 lbs

Product Details

The Rebel(TM) SRL line is built to last providing an economical fall protection solution without compromising performance or safety. Heavy-duty housing types come in aluminum or thermoplastic for most models. 420 lb. rated capacity and 3,600 lb. gate capa

Technical Specs

  • Item Rebel(TM) Self Retracting Lifeline
  • Line Material Galvanized Steel Cable
  • Cable Dia. 3/16"
  • Weight Capacity 310 lbs.
  • Length 33 ft.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list