Skip Content
SRL REBEL 20 SS CABLE THERMO HSG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL REBEL 20 SS CABLE THERMO HSG

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3590519
  • Mfr. Model # 3590519
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2619
  • Shipping Weight 18.0 lbs

Technical Specs

  • Colour Red
  • Item Self Retracting Lifeline
  • Length 20 ft.
  • Locking Harness Connection Hook Type (1) Snap Hook
  • Housing Material Thermoplastic
  • Locking Anchorage Connection Hook Type Carabiner
  • Weight Capacity 420 lbs.
  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Standards CSA Z259.2.2 Type 2, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.14
  • Line Material Galvanized Cable
  • Braking System Automatic
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 11/16"
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list