Skip Content
SRL NANOLOK6FT CNNCTOR AL RBR LHOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK6FT CNNCTOR AL RBR LHOOK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101307
  • Mfr. Model # 3101307
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Blue/Black
  • Item Self-Retracting Lifeline
  • Housing Material Thermoplastic
  • Locking Anchorage Connection Hook Type Aluminum Rebar Lock Hook
  • Length 6 ft.
  • Locking Harness Connection Hook Type Single-Leg Connector
  • Number of Legs 1
  • Weight Capacity 420 lbs.
  • Standards CSA Z259.2.2 Type 1, ANSI Z359.14, ANSI A10.32, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Braking System Pawls
  • Line Material Dyneema(R)/Polyester
  • Visual Load Indicator Yes
  • Strap Width 3/4"
  • Anchorage Hook Gate Opening 2 1/2"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list