Skip Content
SRL NANOLOK TB 9 STD HOOK, LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK TB 9 STD HOOK, LOOP

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101372
  • Mfr. Model # 3101372
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 2.47 lbs

Technical Specs

  • Item Self Retracting Lifeline
  • Colour Blue
  • Locking Harness Connection Hook Type Loop and Steel Ring
  • Length 9 ft.
  • Locking Anchorage Connection Hook Type 5K Snap
  • Housing Material High Impact Plastic
  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Weight Capacity 420 lbs.
  • Braking System Automatic
  • Standards OSHA 1926.502, CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Line Material Polyester Web
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening Swivelling Anchor Loop
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list