Skip Content
SRL NANOLOK TB 9 100 STD HK, TLF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK TB 9 100 STD HK, TLF

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3101377
  • Mfr. Model # 3101377
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 5.4 lbs

Technical Specs

  • Colour Blue
  • Length 9 ft.
  • Item Self Retracting Lifeline
  • Locking Harness Connection Hook Type Carabiner
  • Locking Anchorage Connection Hook Type (2) 5K Snap
  • Number of Legs 2
  • Housing Material High Impact Plastic
  • Tensile Strength 5000 lbs.
  • Weight Capacity 420 lbs.
  • Standards OSHA 1926.502, CSA Z259.2.2 Type 1, Capital Safety Gen. Mfg. Req.
  • Braking System Automatic
  • Line Material Polyester Web
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list