Skip Content
SRL NANOLOK EDGE 8FT STEEL SWV HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK EDGE 8FT STEEL SWV HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3500218
  • Mfr. Model # 3500218
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Self-Retracting Lifeline
  • Colour Orange
  • Length 8 ft.
  • Locking Anchorage Connection Hook Type Steel Swivel Snap Hook
  • Locking Harness Connection Hook Type Web Connector
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Housing Material Thermoplastic
  • Standards CSA Z259.2.2: ANSI Z359.14
  • Braking System Automatic Quick-Activating Arrestor
  • Cable Dia. 3/16"
  • Visual Load Indicator Yes
  • Line Material Galvanized Steel
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list