Skip Content
SRL NANOLOK EDGE 8FT AL RBR NOSE HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SRL NANOLOK EDGE 8FT AL RBR NOSE HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI3500223
  • Mfr. Model # 3500223
  • UNSPSC # 46182305
  • CATALOGUE PAGE # 2615
  • Shipping Weight 4.5 lbs

Technical Specs

  • Housing Material Thermoplastic
  • Colour Orange
  • Length 8 ft.
  • Locking Harness Connection Hook Type Web Connector
  • Item Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type Aluminum Rebar Lock Hook
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Standards CSA Z259.2.2: ANSI Z359.14
  • Line Material Galvanized Steel
  • Braking System Automatic Quick-Activating Arrestor
  • Cable Dia. 3/16"
  • Anchorage Hook Gate Opening 2 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list